missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L10 General Clean™ Light Duty Wipes, 1 Ply Centrefeed Roll, 6 Rolls x 800 Paper Wipes
GREENER_CHOICE

Product Code. p-9687002
Click to view available options
Color:
Blue
White
Unit Size:
6 rolls
Pack of 6

Product Code. 16356158

Brand: Kimberly-Clark™ 7255

Only null left
Add to basket
Edge
Add to basket

Wiping paper designed for light duty hygiene wiping and ideal for tasks like cleaning food preparation and service surfaces. Embossing technology offers enhanced strength and appearance delivering a great balance of performance and value. Quantity of 6 rolls x 800 sheets, 1 ply, white (4,800 total)

  • Each individual roll contains 800 embossed wiping paper sheets
  • Dry cleaning wipes designed for light duty hygiene wiping and perfect for tasks like cleaning food preparation and service surfaces
  • Embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet
  • Single use wiping paper suitable for food contact
  • Centrefeed paper rolls designed for use with dispensers; Compatible with Aquarius™ centrefeed roll dispenser (product code 7017)
TRUSTED_SUSTAINABILITY

Specifications

Product Type Light-duty Wiper
Length (English) 15.35 in.
Length (Metric) 58.5 cm
Width (English) 15.35 in
Width (Metric) 39 cm
Material Paper
Color Blue
Description Centrefeed
Dimensions (L x W) 38 x 19.5 cm (15 x 7.7 in.)
For Use With (Equipment) Aquarius™ Centrefeed Roll Dispensing System (7017)
Ply 1-ply
Sterility Non-sterile
Green Features Recycled F2
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.