missing translation for 'onlineSavingsMsg'
Learn More

Kimberly-Clark™ WypAll™ L20 Extra Wipers with Center-feed Roll
GREENER_CHOICE

Uses Airflex™ base sheet technology to clean up fast without disintegrating. WypAll™ L20 Extra Wipers with Center-feed Roll is ideal for multipurpose wiping and cleaning.

212.00 €

Specifications

Product Type Heavy-duty Wiper
Length (English) 16.73 in.
Length (Metric) 42.50 cm
Width (English) 7.28 in.
Width (Metric) 18.50 cm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
15656485
GREENER_CHOICE
View Documents
Kimberly-Clark™
7302
Blue
212.00 €
6 rolls
In Stock
to see stock.
Edge
Add to basket
 
15666485
View Documents
Kimberly-Clark™
7303
White
212.00 €
6 rolls
In Stock
to see stock.
Add to basket
 
Description

Description

  • 2 ply, single use
  • Airflex base sheet technology
  • Strong, thick and highly absorbent
  • White or blue perforated centerfeed roll for use in busy areas
  • Can be used with a dispensing system to help control use and reduce wastage.
Specifications

Specifications

Heavy-duty Wiper
42.50 cm
18.50 cm
Single-use
Highly absorbent single use wipes for multipurpose wiping and cleaning: medium duty wiping tasks such as polishing glass, smooth surfaces and cleaning tools
6 Rolls x 300 Sheets
Non-sterile
16.73 in.
7.28 in.
Paper
42.50 x 18.50 cm
Can be used with a dispensing system (7087 or 7088) to help control use and reduce wastage
2-ply
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.