missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper

Designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. WypAll™ L20 Cleaning and Maintenance Wiping Paper is ideal for medium duty wiping and tasks such as polishing glass, cleaning surfaces and tools. Ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping.
Brand: Kimberly-Clark™ 7301
43.78 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Descripción
- WypAll™ L20 2 ply wiping rolls contain 500 paper wipes.
- The dry cleaning wipes are perfect for medium duty wiping, such as polishing glass, cleaning surfaces and tools.
- The Airflex™ base sheet technology of these WypAll™ wipers is strong enough to see any job through from start to finish without falling apart and absorbent enough to clean up most spills with ease.
- Large wiper roll format ideal for larger manufacturing and industrial work areas, or anywhere requiring extensive wiping.
- The cleaning wipes are compatible with a range of Kimberly-Clark Professional™ dispensers.

Especificaciones
Wiping Paper | |
38 cm | |
33 cm | |
Blue | |
General-purpose, everyday cleaning, Soaking up oil and grease, Wiping equipment, wet surfaces, hands, face | |
Non-sterile |
15 in. | |
13 in. | |
Paper | |
38 x 33 cm | |
2-ply |
Kimtech Lab Gloves Brochure
File size: 3.4 MB
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
Kimberly-Clark™ WypAll™ L20 Cleaning and Maintenance Wiping Paper > Dimensions (L x W): 38 x 33 cm, Applications: General-purpose, everyday cleaning, Soaking up oil and grease, Wiping equipment, wet surfaces, hands, face
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido