missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L30 Ultra Wiper Large Roll
WypAll™ L30 Ultra Wiper Large Roll ideal for heavy duty wiping, soaking up industrial spills, cleaning parts and components.
Brand: Kimberly-Clark Professional™ 7359
44.59 EUR valid until 2024-12-31
Use promo code "24046" to get your promotional price.
This item is not returnable.
View return policy
Description
- Airflex™ technology ensures exceptional strength and absorbency, even when wet
- Compatible with dispensers 6146, 6154 and 6155
- Limited life wiper
Specifications
Heavy-duty Wiper | |
40 cm | |
35 cm | |
8.6 kg | |
40 x 35 cm | |
1000 Pk. | |
Non-sterile |
15.6 in. | |
13.8 in. | |
Paper | |
Blue | |
Large roll | |
3-ply |