missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ WetTask™ Low Lint Wipes for Solvents
Deliver premium wiping technology and expertise with the WypAll™ WetTask™ wiping system. These strong, low lint, disposable cleaning wipes, with the WetTask™ dispenser bucket and chosen solvent, help control costs and improve safety in busy industrial and healthcare environments.
Brand: Kimberly-Clark™ 7753
159.02 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Certain controlled tasks require very specific wiping products and dispensing systems. With this in mind, expertise and wiping technology was applied to create a premium-quality task-specific range that can help maximise efficiency and productivity while reducing wiping and solvent costs.- WypAll™ WetTask™ low lint wipes for solvents are designed for use with the WetTask™ system roll wiper dispenser bucket.
- The refillable, airtight wiping system holds these cleaning wipes to which you can add your chosen solvent, chemical or detergent.
- The system's unique self-closing lid reduces worker exposure to harmful VOCs by keeping the system closed at all times, helping to control the costs of solvents and improving safety by reducing spills.
- Ideal for industrial and healthcare environments, these strong, low linting, perforated disposable cleaning wipes are ideal where safety is of key importance.
- These WypAll™ WetTask™ cleaning wipes have been tested as compatible for prolonged, fully saturated use with peracetic acid, hydrogen peroxide, methyl ethyl ketone, isopropanol, acetone, bleach (sodium hypochlorite) and quats (quaternary ammonium compounds).
- Always follow manufacturers' instructions for dilution, application and contact time.
- These industrial wipes are compatible with WetTask™ system roll wiper dispenser bucket.
Specifications
Pre-saturated Wiper | |
30.5 cm | |
15 cm | |
White | |
Each refill roll of wipes contains 120 wipes | |
30.5 x 15 cm | |
WetTask™ System Roll Wiper Dispenser Bucket |
12 in. | |
5.9 in. | |
Paper | |
Low Lint | |
Single-use | |
Roll | |
Non-sterile |