missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex X-Fit Disposable Earplugs
X-Fit Disposable Earplugs with maximum insulation and optimum comfort.
Brand: uvex 2112001
34.44 EUR valid until 2025-03-09
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- The ergonomically pre-shaped uvex x-fit disposable earplugs provide very strong insulation and are suitable for use in extremely loud environments.
- The soft foam of the earplugs provides a high level of comfort, even when worn for extended periods.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
200 Pairs | |
PU Foam | |
Lime | |
Yes | |
Lime | |
Uncorded | |
Ear Plugs | |
No | |
Excellent speech and signal recognition |
EN 352-2 standard | |
Class AL | |
Regular | |
PU Foam | |
37 db | |
Oval | |
Single-use | |
Yes | |
EN 352-2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction