missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex X-fit Ear Plugs, Loose Bag
The ergonomically shaped uvex x-fit disposable ear plugs is characterized by very high sound absorption levels, making it suitable for use in very loud environments.
Brand: uvex 2112087
This item is not returnable.
View return policy
Description
- Safety ear plugs
- Search color (filter): Green
- Sizes: M
- H value (sound insulation value for high-frequency noise): 36 dB
- M value (sound insulation value for medium-frequency noise): 34 dB
- L value (sound insulation value for low-frequency noise): 34 dB
- Non-reusable (NR)
- Detectability: No
Specifications
EN 352-2 | |
Individual Bags | |
Polyurethane | |
Uncorded | |
Ear Plugs | |
Yes |
Regular | |
1 | |
37 dB | |
Oval | |
Single-use | |
Yes |