missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Heavy-Duty Cleaning Cloth W8
Shop All Tork Products

Click to view available options
Color:
White
Unit Size:
Pack of 8
Description
- Help reduce CO2 emissions, thanks to the plant-based materials of these 99% biobased cleaning cloths.
- Improve sustainability in your workplace - these cloths are 99% Biobased.
- There's no compromise on performance, as our cleaning cloths are suitable for both light and heavy-duty tasks.
- Cut costs and waste - these highly durable cloths can be used for longer, limiting overall consumption.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 5.98 in. |
| Length (Metric) | 15.2 cm |
| Width (English) | 4.88 in. |
| Width (Metric) | 12.4 cm |
| Color | White |
| Packaging Quantity | 400/Cs. |
| Ply | 1-ply |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction