missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Description
- Designed to reduce hand fatigue and help workers be more productive while exerting less muscle effort
- Comfortable and lightweight
- Advanced proprietary nitrile formulation delivers an increased tactile sensitivity
- Up to 60% stronger than leading nitrile brands and up to 90% stronger than leading latex brands
- Offers confident protection from pinholes and other quality issues
- Contains no natural rubber latex or powder to help protect wearers from skin allergies, skin irritation and dryness

Specifications
Specifications
Certifications/Compliance | CE, ISO 11193-1, EN420, 89/686/EEC, EN374-2: 2003, EN374-3: 2003, MDD 93/42/EEC, Class 1, EN455-1, EN455-2 and EN455-3, ASTM F1671, ISO 21171 |
AQL | 0.65 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | 7.5/8 |
Sterility | Non-sterile |
Show More |
Videos
-
Ansell - Microflex XCEED 93-833 nitrile disposable gloves
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Flyers
Microflex gloves
File size: 1.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell MICROFLEX™ 93-833 (Xceed) Ergonomic Nitrile Exam Gloves >
Spot an opportunity for improvement?Share a Content Correction