missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™, Electronic Multi-Channel Pipette
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
1098.38 € - 1305.20 €
Product Code | Brand | Color | Volume (Metric) | Number of Channels | Increments | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Number of Channels | Increments | Price | Quantity & Availability | ||
10763957
|
Eppendorf™
4861000104 |
Medium Gray | 0.5 to 10 μL | 8 | 0.01 μL |
1098.38 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10655535
|
Eppendorf™
|
Medium Gray | 0.5 to 10 μL | 12 | 0.01 μL |
1275.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10586095
|
Eppendorf™
4861000120 |
Yellow | 5 to 100 μL | 8 | 0.1 μL |
1098.38 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10044384
|
Eppendorf™
4861000139 |
Yellow | 5 to 100 μL | 12 | 0.1 μL |
1275.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10439734
|
Eppendorf™
|
Orange | 15 to 300 μL | 8 | 0.2 μL |
1098.38 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10665535
|
Eppendorf™
4861000155 |
Orange | 15 to 300 μL | 12 | 0.2 μL |
1305.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10645535
|
Eppendorf™
4861000163 |
Green | 50 to 1200 μL | 8 | 1 μL |
1154.60 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12690905
|
Eppendorf™
4861000171 |
Green | 50 to 1200 μL | 12 | 1 μL |
1305.20 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Eliminate potential error risks associated with manual pipetting with these pipettes. Eppendorf™ Xplorer™ Electronic Pipettes provide precisely adjustable parameters, reproducible and accurate results. Experience fatigue-free pipetting and maintain full control over pipetting procedures.
- Electronic single, 8 and 12 channel pipettes designed to aspirate and dispense liquid volumes from 0.5 μL to 10 mL
- Intuitive operating concept and ergonomic design
- Nine different language settings: Chinese, Dutch, English, French, German, Italian, Japanese, Portuguese and Spanish
- Multifunctional rocker
- Selection dial
- Innovative ejector
- Ergonomic display angle
- Convenient handle
- Powerful rechargeable battery
- Flexible charging concept
- Spring-loaded tip cone (except 5 and 10 mL)
- Adjustment to external conditions (geographic height, liquids with high density or similar factors)
Specifications
Xplorer | |
Electronic Pipette |