missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Xplorer™ plus Move It™, Electronic Multi-Channel Pipettes with Adjustable Tip Spacing
Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.
2090.00 € - 2350.00 €
Specifications
Certifications/Compliance | Lot-Specific Certificate |
---|---|
Compatible Tips | Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 |
Adjustable Tip Spacing | 4.5 to 33 mm |
Autoclavable | Autoclavable |
For Use With | Air-Cushion |
Product Code | Brand | Number of Channels | Volume (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Number of Channels | Volume (Metric) | Color | Price | Quantity & Availability | |||
16627625
|
Eppendorf™
4861000816 |
4 | 15 to 300 μL | Orange |
2090.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16657625
|
Eppendorf™
4861000833 |
4 | 50 to 1200 μL | Green |
2090.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16637625
|
Eppendorf™
4861000817 |
6 | 15 to 300 μL | Orange |
2155.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16667625
|
Eppendorf™
4861000834 |
6 | 50 to 1200 μL | Green |
2155.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16687615
|
Eppendorf™
4861000781 |
8 | 1 to 20 μL | Light Pink |
2220.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16607625
|
Eppendorf™
4861000794 |
8 | 5 to 100 μL | Light Yellow |
2220.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16647625
|
Eppendorf™
4861000818 |
8 | 15 to 300 μL | Orange |
2220.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16677625
|
Eppendorf™
4861000835 |
8 | 50 to 1200 μL | Green |
2220.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16697615
|
Eppendorf™
4861000782 |
12 | 1 to 20 μL | Light Pink |
2350.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
16617625
|
Eppendorf™
4861000795 |
12 | 5 to 100 μL | Light Yellow |
2350.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)
Specifications
Lot-Specific Certificate | |
4.5 to 33 mm | |
Air-Cushion | |
Electronic Pipette |
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 | |
Autoclavable | |
Xplorer™ Plus Move It™ | |
Air-Cushion |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title