missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ XV100 Series Safety Glasses
Highly economical eye protection with a wrap-around uni-lens for great peripheral vision and protection.
Specifications
Certifications/Compliance (Europe) | EC Category PPE: 1, In conformity with Council Directive 89/686/EEC and associated amendments, NIOSH 1979 |
---|---|
For Use With (Application) | General use and protection, utilities, light and heavy manufacturing, biotech, ship building, construction, automotive manufacturing |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Product Code | Brand | Frame Color | Lens Tint | LensType | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | LensType | Price | Quantity & Availability | |||
12677443
|
Honeywell™
1028860 |
Clear | Clear |
N/A
|
N/A
|
||||
15826655
|
Honeywell™
1029692 |
Gray | Gray |
N/A
|
N/A
|
||||
15816655
|
Honeywell™
1029691 |
Yellow | Yellow |
N/A
|
N/A | ||||
Description
- 10-base, wrap-around, uni-lens for great peripheral vision and protection
- Molded, universal nosepiece for easy fit
- Lightweight design and thin, shaped temples for all-day comfort
- Protects against impact (45 m/s)
- Well suited for use in light and heavy manufacturing, utilities, biotech, ship building, construction, and automotive manufacturing
Specifications
EC Category PPE: 1, In conformity with Council Directive 89/686/EEC and associated amendments, NIOSH 1979 | |
General use and protection, utilities, light and heavy manufacturing, biotech, ship building, construction, automotive manufacturing | |
Polycarbonate | |
Polycarbonate |