missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Yellowish Clear Heat Transfer Liquid
Click to view available options
Capacity (Metric):
5 L
10 L
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 10 L |
| Temperature Range | 30°C to 200°C |
| Type | Bath Filler |
| Model | Ultra 350 |
| Quantity | 10 L |
| Viscosity | 47mm2/sec. |
Safety and Handling
Product Identifier
- Bath liquid ULTRA 350 (1 can à 10 litres) .
- Danger
- Acute toxicity Category 4
- Aspiration toxicity Category 1
- H304-May be fatal if swallowed and enters airways.
- H413-May cause long lasting harmful effects to aquatic life.
- P273-Avoid release to the environment.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P331-Do NOT induce vomiting.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : Dibenzylbenzene, ar-methyl derivitive
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction