missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Z 890 Universal Paper Printer
Shop All SI Analytics Products
Click to view available options
:
LengthMetricOverall: 245mm
Description
- Star SP-712 (9 Pin Serial Impact Dot Matrix Printer)
- Easy paper load
- Serial Interface
- Overall Dimensions: 245 x 160 x 152mm
- Power supply integrated
Specifications
Specifications
| Length (Metric) | 245 mm |
| Width (Metric) | 160 mm |
| Product Type | Universal Paper Printer |
| Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction