missing translation for 'onlineSavingsMsg'
Learn More

LNI Swissgas ZA RACK FID 4U 50

Zero air generator RACK 2U for FID.

Brand:  LNI Swissgas 6920.27.500

Product Code. 17822199

  • 11735.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Zero air generator RACK 2U for FID 50 L/min.
Specifications

Specifications

100/115/220/230 V
Zero Air Gas Generator
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
LNI Swissgas ZA RACK FID 4U 50 > LNI Swissgas Zero Air Generator

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.