missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Zandvoort Metal and Outdoor Working XD-Fit Shoes
Designed with sticky grip feature for wet and greasy surfaces.
167.00 €
Specifications
Liner Material | Full grain Nappa leather/Split leather |
---|---|
Sole Features | Non-woven Antistatic sole |
Sole Material | Polyurethane midsole |
Product Type | Metal- and Outdoor Work Shoe |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
10337674
|
Emma Safety Footwear
MM54886640 |
40 |
167.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10123744
|
Emma Safety Footwear
MM54886643 |
43 |
167.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10318179
|
Emma Safety Footwear
MM54886641 |
41 |
167.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10403434
|
Emma Safety Footwear
MM54886642 |
42 |
167.00 €
1 pair |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
- Water repellant oiled Nubuck uppers
- Full grain Nappa leather/Split leather lining
- Non-woven antistatic insole with antibacterial inlay sole
- Internal steel toe cap
- Antibacterial inlay sole
- GripForce™ Duo/HRO outsole
Specifications
Full grain Nappa leather/Split leather | |
Non-woven Antistatic sole | |
Polyurethane midsole | |
Metal- and Outdoor Work Shoe |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Emma Safety Footwear Zandvoort Metal and Outdoor Working XD-Fit Shoes