missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ ZAP™ 1200 μL Extended Length Aerosol Filter Pipette Tips for Sartorius™ Pipettors

These pipette tips fit Sartorius™ (Biohit) 1200 μL pipettors.

Brand:  Labcon™ 1159-965-006-9

Additional Details : Weight : 12.70060kg

 View more versions of this product

Product Code. 16671933

  • 106.00 € / Pack of 576
Estimated Shipment: 28-08-2024
to see stock.
Add to basket

Description

Description

  • Patented robotically inserted endotoxin free filter
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

1200 μL
Sterile
Purple
3.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
UltraFine
RT
Sartorius 1200 μL Pipettors, Sartorius Biohit
ZAP Aerosol Filter
Filtered
Natural
Not Autoclavable
88.9 mm
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
Rack, 96
96 Tips/Rack, 6 Racks/Pk., 8 Pk./Cs.
Single-use
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers