missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ZEObeads™
ZEObeads™ is a high purity, high performance Chromatographic Silica gel whose spheroidal morphology offers superior purifications. ZEObeads™ is available in a variety of formats for increased flexibility (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).
Brand: ZEObeads 300256
This item is not returnable.
View return policy
Description
- Spheroidal Silica Gel
- High Purity
- Swiss accuracy and consistency
- Excellent batch to batch reproducibility
- ISO Certification
- Very wide portfolio
- Wide Selection of functionalization options
- High Chemical and mechanical stability
- 50 A pore size
- 20 to 30 μm particle size
- Suitable for medium to high pressure
- Ideal for flash applications
- High loadability
- Unsurpassed Service and Support
- Selection of pack sizes available
- Suitable for gravity, flash and process
Specifications
20 to 30 μm | |
Chromatography | |
Silica Gel | |
C8 Functionalized |
50 Å | |
1 kg | |
Silica Gel | |
Spheroidal |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
ZEObeads™ > C8 Functionalized, 1 kg
Spot an opportunity for improvement?Share a Content Correction