missing translation for 'onlineSavingsMsg'
Learn More

ZEOsphere™

ZEOsphere™ is a high purity, high performance Spherical Chromatographic Silica gel ideal for high performance, high resolution purifications and separations available with 10 μm pores with particle sizes 100 A, 120 A and 300 A and functionalized formats (C18, C4, C8, C18, NH2, NH2P, DIOL, CN).

Brand:  ZEOsphere 302109

 View more versions of this product

Product Code. 30048977

  • 577.00 € / 100g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High performance Spherical Silica Gel
  • High Purity
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • Wide Selection of functionalization options
  • High Chemical and mechanical stability
  • 100 A, 120 A, and 300 A pore sizes available
  • 10 μm particle size
  • Suitable for medium to high pressure
  • High loadability
  • Unsurpassed Service and Support
  • Selection of pack sizes available
  • Suitable for gravity, flash and process
Specifications

Specifications

10 μm
Chromatography
Silica Gel
DIOL Functionalized
120 Å
100 g
Silica Gel
Spherical
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZEOsphere™ > DIOL Functionalized, 120 Å, 100 g

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.