missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetForm™ W-folded Towels

These Folded Hand Towels with a full unfolding feature are made from high-quality, undyed tissue material that allow for hygienic hand drying. Their dot-to-dot embossing sets them apart from other products.

50.80 € - 133.00 €

Specifications

Product Type Towel
Length (English) 8.7 in.
Length (Metric) 22 cm
Width (English) 12.6 in.
Width (Metric) 32 cm
View More Specs

Products 2
Product Code Brand Ply Price Quantity & Availability  
Product Code Brand Ply Price Quantity & Availability  
17883725
View Documents
ZVG™
15532-01
2-ply
50.80 €
Pack of 20
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
17863725
View Documents
ZVG™
15536-01
3-ply
133.00 €
Pack of 20
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
Description

Description

  • Skin-friendly folded towels dry hands quickly and reliably
  • Particularly high absorbency of uncolored, robust recycled material
  • Pleasantly soft tissue qualities creates a refreshing restroom climate
  • Hygienic hand drying
  • With point-to-point embossing

Note: Restroom systems in European washrooms are equipped with differently folded disposable towels.

Specifications

Specifications

Towel
22 cm
32 cm
White
8.7 in.
12.6 in.
Tissue
Single-use
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.