Learn More
Fisherbrand™ Classic Vortex Mixer
Combines the highest performance ratings in terms of speedwith excellent reliability and safety. Fisherbrand™ Classic Vortex Mixer includes two operating modes, the possibility to change the vibration frequency, and a wide range of accessories.
Brand: Fisherbrand™ F202A0173FI
206.55 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Combines the highest performance ratings in terms of speedwith excellent reliability and safety. Fisherbrand™ Classic Vortex Mixer includes two operating modes, the possibility to change the vibration frequency, and a wide range of accessories.
Original Design- Compact in height and area
- Stability is optimized with selection lever related to operating mode
- 3 anti-slip rubber feet for staying in required position
- Variable speed operation, electronically controlled up to 3000 rpm
- Large choice of accessories to suit tubes, plates and flasks
- Universal voltage / frequency model
- Accessories fit by simple pressure
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- IP 42 protection against particles and liquids
Specifications
4.5 mm | |
15 W | |
50/60 Hz | |
220 mm | |
2.75 in. | |
7.1 in. | |
8.7 in. | |
2.7 kg | |
IP 42 |
0 to 3000 rpm | |
Vortex Mixer | |
Zinc Alloy Base, Technopolymer Platform | |
7.1 x 8.7 x 2.8 in. (180 x 220 x 70 mm) | |
70 mm | |
180 mm | |
220 mm | |
Classic | |
Touch, Continuous |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.