missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Zirconium Crucible
128.00 € - 281.40 €
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||
15443585
|
Thermo Scientific™
035902.KT |
With Flanged Rim; Ring/ Rim OD: 54mm | 47mm | 35mm | N/A | ||||
15453585
|
Thermo Scientific™
035903.KT |
With SnapOn Ring;Rign/ Rim OD: 44mm | 39mm | 33mm |
171.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
15413595
|
Thermo Scientific™
035924.KT |
With SlideOn Ring; Ring/ Rim OD: 48mm | 42mm | 44mm |
251.00 €
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||
15473595
|
Thermo Scientific™
035945.KT |
With Flanged Rim; Ring/ Rim OD: 44mm | 39mm | 33mm | N/A | ||||
15433605
|
Thermo Scientific™
035966.KT |
With Snapon Ring; Ring/ Rim OD: 50mm | 47mm | 36mm | N/A | ||||
15493605
|
Thermo Scientific™
035986.KT |
With SlideOn Ring; Ring/ Rim OD: 54mm | 47mm | 35mm | N/A | ||||
15453615
|
Thermo Scientific™
035999.KT |
With Flanged Rim; Ring/ Rim OD: 48mm | 42mm | 44mm | N/A | ||||
15413625
|
Thermo Scientific™
036020.KT |
With SnapOn Ring; Ring/ Rim OD: 48mm | 42mm | 44mm |
281.40 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Zirconium | |
Zirconium Crucible |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title