missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Zirconium Oxide, Catalyst Support, Sulfated, Thermo Scientific™
Click to view available options
Quantity:
100 g
500 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
Melting Point | 3500°C |
Color | White |
Physical Form | Pellets |
Quantity | 500 g |
Solubility Information | Soluble in hydrofluoric acid and sulfuric acid. |
Odor | Odorless |
Appearance | White pellets |
Density | 5.5 |
Chemical Name or Material | Zirconium Oxide |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction