missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Vacuum Oven VO

Ideal for powder and granulate drying, determination of water content for quality assurance, drying of cultures and probiotics, preservation and dehydration of food, drying of electronic components.

Brand:  Memmert™ VO49


Additional Details : Weight : 104.00000kg

 View more versions of this product

Product Code. 15906055

  • 8660.00 € / Each
Estimated Shipment: 27-08-2024
to see stock.
Add to basket

Description

Description

Powerful, gentle and turbo fast - these three words describe the Memmert vacuum oven VO.

  • Model sizes: 29, 49, 101
  • Temperature adjustment range: +20°C to +200°C
  • Vacuum adjustment ranges: 5 to 1100 mbar
  • 1 model variant: TwinDISPLAY (intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Digital electronic pressure control for a speed-controlled vacuum pump
  • Multi-Level-Heating & Sensing: intelligent direct heating via individually placeable thermoshelves with separate sensors guarantees short heating and process times
  • Thanks to the direct contact between the heating and the load, there is practically
    no heat loss, each thermoshelf can be controlled and calibrated separately
  • Control circuits react precisely to different loads or humidity and maintain a constant set temperature during vacuum drying
  • Adjustable parameters: temperature (Celsius or Fahrenheit), vacuum, programme time, time zones
  • Enormous energy saving due to stepless adjustable vacuum pump

In combination with the speed-controlled, chemically resistant vacuum pump, the VO series saves around 70% energy in ramp operation compared to an uncontrolled pump. The ultimate vacuum of up to 2 mbar enables a wide range of applications, and thanks to demand-oriented pump control and thus optimised flushing processes, the diaphragms have a significantly increased service life.

Specifications

Specifications

Hermetically welded stainless steel interior of extremely corrosion-resistant stainless steel, material 1.4404
49 L
Vacuum Oven
Stainless steel
Ethernet interface or USB port
Aluminim, material 3.3547 (ASTM B209)
5 to 1100 Mbar
550 x 480 x 687 mm
83 kg
50/60 Hz
TwinDISPLAY: adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays
+20°C (at least 5°C above ambient) to +200°C
2 high-definition TFT-colour displays (TwinDISPLAY)
20 kg
AutoSAFETY: additionally integrated over- and undertemperature protection “ASF”, automatically following the setpoint value at a preset tolerance range, alarm in case of over- or undertemperature, heating is switched off in case of overtemperature, compressor in case of undertemperature
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
330 x 385 x 385 mm
104 kg
230 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers