Learn More
DWK Life Sciences DURAN™ HPLC Reservoir Bottle, Clear, Conical Base, GL 45
The optimized conical design allows the safest and most efficient delivery of mobile phase to HPLC analysers.
Brand: DWK Life Sciences 218417305
481.14 EUR valid until 2024-12-31
Use promo code "23258" to get your promotional price.
Additional Details : Weight : 3.50000kg
Description
The DURAN™ reservoir bottles have been specially designed for the storage and delivery of high-performance liquid chromatography (HPLC) mobile phases and solvents. Reservoirs have a one central cavity for the inlet filter to allow the most efficient delivery of mobile phase to HPLC analysers. A safer and more convenient alternative to flat bottomed glass media bottles, the conical bottom reservoirs allow a greater recovery of solvent, without having to tilt reservoir and risk a solvent spill. The larger reservoirs allow longer, uninterrupted analyses. These are especially useful during a weekend or lengthy chromatographic analysis when there might be a risk of running out of solvents during unattended operation.
- The optimized conical design allows the safest and most efficient delivery of mobile phase to HPLC analysers
- Manufactured from the material of choice for solvent bottles: borosilicate 3.3 glass. This material has an exceptional chemical durability offering a very low inorganic ion extractables profile, and the total absence of any organic extractables.
- DURAN™ is a borosilicate glass type 3.3 as specified by the international standard ISO 3585, and is classified as a Type I, Class A low-expansion borosilicate glass as defined by ASTM-E438-1992
- DURAN™ glass is classified by the USP / EP / JP pharmacopoeias as a Type I neutral glass
- Retrace Code, and certificate for manufacturing lot traceability
- On the two larger sizes, the central cavity can accommodate magnetic stir bars for improved mixing
- Side vent / drain hole in the base for ultrasonic bath degassing, or water drainage after cleaning
- GL 45 thread fits standard HPLC connection caps
- Durable white enamel volume graduations
Specifications
5000 mL | |
Supply of solvents to HPLC equipment; Safe transfer of liquid media within a closed and sterile system | |
1/Pk. | |
190 mm |
Borosilicate Glass (3.3) | |
Threads, size GL 45 | |
Yes |