Learn More
DWK Life Sciences DURAN™ HPLC Reservoir Bottle, Clear, Conical Base, GL 45
The optimized conical design allows the safest and most efficient delivery of mobile phase to HPLC analysers.
227.00 € - 1765.00 €
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15819007
|
DWK Life Sciences
218415407 |
1000 mL |
227.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
15829007
|
DWK Life Sciences
218416309 |
2000 mL |
361.00 €
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
15839007
|
DWK Life Sciences
218417305 |
5000 mL |
529.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
15849007
|
DWK Life Sciences
218418601 |
10,000 mL |
1765.00 €
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
|||||
16444944
|
DWK Life Sciences
218416909 |
3500 mL |
382.00 €
Each |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
The DURAN™ reservoir bottles have been specially designed for the storage and delivery of high-performance liquid chromatography (HPLC) mobile phases and solvents. Reservoirs have a one central cavity for the inlet filter to allow the most efficient delivery of mobile phase to HPLC analysers. A safer and more convenient alternative to flat bottomed glass media bottles, the conical bottom reservoirs allow a greater recovery of solvent, without having to tilt reservoir and risk a solvent spill. The larger reservoirs allow longer, uninterrupted analyses. These are especially useful during a weekend or lengthy chromatographic analysis when there might be a risk of running out of solvents during unattended operation.
- The optimized conical design allows the safest and most efficient delivery of mobile phase to HPLC analysers
- Manufactured from the material of choice for solvent bottles: borosilicate 3.3 glass. This material has an exceptional chemical durability offering a very low inorganic ion extractables profile, and the total absence of any organic extractables.
- DURAN™ is a borosilicate glass type 3.3 as specified by the international standard ISO 3585, and is classified as a Type I, Class A low-expansion borosilicate glass as defined by ASTM-E438-1992
- DURAN™ glass is classified by the USP / EP / JP pharmacopoeias as a Type I neutral glass
- Retrace Code, and certificate for manufacturing lot traceability
- On the two larger sizes, the central cavity can accommodate magnetic stir bars for improved mixing
- Side vent / drain hole in the base for ultrasonic bath degassing, or water drainage after cleaning
- GL 45 thread fits standard HPLC connection caps
- Durable white enamel volume graduations
Specifications
Borosilicate Glass (3.3) | |
Yes |