missing translation for 'onlineSavingsMsg'
Learn More

Stevanato Group EZ-fill™ Vials from DWK Life Sciences™

Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.

Brand:  Stevanato Group P05B2526.6492

Additional Details : Weight : 6.80000kg

 View more versions of this product

Product Code. 17800535

  • 4492.80 € / Pack of 720
Estimated Shipment: 03-07-2024
to see stock.
Add to basket

Description

Description

  • Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
  • ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
  • EZ-fill™ glass vials are available in nest and tub or tray configurations
  • Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
  • Tray configurations are suitable for small batch and in-line filling operations
  • Reduces total cost of ownership and time to market
  • Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Specifications

Specifications

10R
Clear
Borosilicate Glass
Sterile
Nest and Tub - 48 Vials/Tray; 15 Trays/Case
45 mm
ISO 8362-1
No
20 mm
24 mm
No
10 mL
Autoclavable
720
No
Aseptic Filling Equipment
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers