missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Stevanato Group EZ-fill™ Vials from DWK Life Sciences™
Vials are offered in ready-to-use nest and tub and tray configurations, eliminating glass-to-glass contact to ensure pristine cosmetic quality. The pre-sterilized formats are designed for direct entry into your aseptic fill operation, allowing you to maximize efficiencies and minimize total cost.
2494.80 € - 8253.60 €
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass |
Pre-slit | No |
Sterility | Sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Packaging Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric) Outer | Height (Metric) | Packaging Type | Price | Quantity & Availability | ||
17870525
|
Stevanato Group
P06B2527.6461 |
2R in 2 in. Nest and Tub | 16 mm | 35 mm | Nest and Tub - 120 Vials/Tray; 15 Trays/Case |
6246.00 €
Pack of 1800 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17890525
|
Stevanato Group
06B2020.6461 |
2R in 3 in. Nest and Tub | 16 mm | 35 mm | Nest and Tub - 100 Vials/Tray; 15 Trays/Case |
6240.00 €
Pack of 1500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17880525
|
Stevanato Group
06B2526.7082 |
4R | 16 mm | 45 mm | Nest and Tub - 120 Vials/Tray; 15 Trays/Case |
7488.00 €
Pack of 1800 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17820535
|
Stevanato Group
P05B2526.6434 |
6R | 22 mm | 40 mm | Nest and Tub - 48 Vials/Tray; 15 Trays/Case |
3492.00 €
Pack of 720 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17800535
|
Stevanato Group
P05B2526.6492 |
10R | 24 mm | 45 mm | Nest and Tub - 48 Vials/Tray; 15 Trays/Case |
4492.80 €
Pack of 720 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17810535
|
Stevanato Group
05B2060.6924 |
20R | 30 mm | 55 mm | Nest and Tub - 24 Vials/Tray; 15 Trays/Case |
2494.80 €
Pack of 360 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
17840535
|
Stevanato Group
P06B2001.6461 |
2R | 16 mm | 35 mm | Tray - 228 Vials/Tray, 10 Trays/Case |
6908.40 €
Pack of 2280 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
17830535
|
Stevanato Group
06B2543.7082 |
4R | 16 mm | 45 mm | Tray - 228 Vials/Tray, 10 Trays/Case |
8253.60 €
Pack of 2280 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
17850535
|
Stevanato Group
P05B2003.6434 |
6R | 40 mm | Tray - 96 Vials/Tray, 10 Trays/Case |
4032.00 €
Pack of 960 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
17860535
|
Stevanato Group
05B2003.6492 |
10R | 24 mm | 45 mm | Tray - 96 Vials/Tray, 10 Trays/Case |
5328.00 €
Pack of 960 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
17880535
|
Stevanato Group
05B2536.6924 |
20R | 30 mm | 55 mm | Tray - 60 Vials/Tray, 8 Trays/Case |
2947.20 €
Pack of 480 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
Description
- Clean, depyrogenated, and sterilized ready-to-use (RTU) vials designed for pharmaceutical and contract manufacturing entities performing small to large batch aseptic parenteral packaging
- ISO 8362-1 2R, 4R, 6R, 10R, and 20R vials are manufactured from borosilicate type 1, 51 expansion glass, with European Blowback
- EZ-fill™ glass vials are available in nest and tub or tray configurations
- Nested configurations are designed for direct entry into flex fill, robotic, and combi filling operations
- Tray configurations are suitable for small batch and in-line filling operations
- Reduces total cost of ownership and time to market
- Vials ship with Certificate of Conformance (COC), lot control, and traceability documentation to decrease regulatory burdens
Specifications
Clear | |
No | |
Autoclavable | |
No |
Borosilicate Glass | |
Sterile | |
ISO 8362-1 | |
Aseptic Filling Equipment |