missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UF with Forced-Air Convection & TwinDISPLAY

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Brand:  Memmert™ UF1060plus


Code : NEW

Additional Details : Weight : 390.00000kg

 View more versions of this product

Product Code. 15259925

  • 14020.00 € / Each
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UFplus.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Specifications

37.43 cu. ft.
Stainless Steel (304/1.4301)
Forced
20°C to 300°C
2 high-definition TFT-colour displays (TwinDISPLAY)
Fully isolated Stainless Steel doors with 2-point locking (compression door lock)
20 kg
14
Temperature control, autodiagnostic system
Adaptive multifunctional digital PID-microprocessor controller
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
850 x 1040 x 1200 mm
1035 mm
1040 mm
1200 mm
850 mm
252 kg
400 V
50 Hz
GS, CE, cUL, DVE, EAC
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
1060 L
Drying Oven
Temperature Control in Science, Research and Material Tests in Industry
Stainless Steel
UF1060PLUS
Mains cable with plug (German type)
Stainless Steel
Up to 99.9°C: 0.1 / from 100°C: 0.5
3 years
1224 x 1720 x 1035 mm
1224 mm
1720 mm
1035 mm
390 kg
400 V, 50/60 Hz
7000 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services