missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UF with Forced-Air Convection & TwinDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
2185.00 € - 14020.00 €
Specifications
Chamber Material | Stainless Steel (304/1.4301) |
---|---|
Controller Type | TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller |
Convection Type | Forced |
Temperature (Metric) | 20°C to 300°C |
Type | Drying Oven |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12606987
|
Memmert™
UF30PLUS |
32 L |
2185.00 €
Each |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
12626987
|
Memmert™
UF55PLUS |
53 L |
2590.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
12696987
|
Memmert™
UF75PLUS |
74 L |
2855.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
12626997
|
Memmert™
UF110PLUS |
108 L |
3290.00 €
Each |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
12666997
|
Memmert™
UF160PLUS |
161 L |
4100.00 €
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
12607007
|
Memmert™
UF260PLUS |
256 L |
4860.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
|||||
12637007
|
Memmert™
UF450PLUS |
449 L |
6205.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
12697007
|
Memmert™
UF750PLUS |
749 L |
7975.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
15259925
|
Memmert™
UF1060PLUS |
1060 L |
14020.00 €
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UFplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
Stainless Steel (304/1.4301) | |
Forced | |
Drying Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
20°C to 300°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Stainless Steel | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days |