missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Multifuge X4 and X4R Pro Centrifuges

High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.

Brand:  Thermo Scientific™ 75009915

9712.57 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.




Additional Details : Weight : 120.00000kg

 View more versions of this product

Product Code. 16330748

  • 13500.00 € / 1 unit
In Stock
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Thermo Scientific™ Multifuge™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.

Available for purchase individually or in convenient application-based packages:
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.

Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.

 

Simple Operation and Design

  • Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
  • Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
  • Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
  • Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
  • Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
  • Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run

Thermo Scientific™ Auto-Lock™ III Rotor System

  • Secure locking system allows easy push-button installation and exchange of rotors
  • Saves time in switch between applications
  • Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life

Thermo Scientific™ ClickSeal™ Bucket Sealing System

  • Biocontainment system seals with a snap; eliminates screw caps and complicated clips
  • Glove-friendly, one-handed open/close capability
  • Certified by CAMR™ in Porton Down, UK

Thermo Scientific™ SMARTSpin™ Technology

  • Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
  • Optimizes safety and improves separations

Space-Saving Design

  • Compact size conserves workspace on benchtop or floor
  • Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit

Energy Efficient

  • Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
  • Programmable centrifuge compressor start and stop can save both time and energy
Specifications

Specifications

EN/UL/IEC 61010-1EN/UL/IEC 61010-2EN/UL/IEC 61326-1EN/UL/IEC 61326-2FCC part 15
Multifuge X4R Pro 220-240V 50Hz/230V 60Hz
7,197 x g Swing-Out (with H-Flex HS4 rotor)
Yes
Direct, Brushless Induction Low Profile
Energy efficient, less waste
Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: rubber
Choices of 9 Accel/10 Decel Rates
18 Rotor options available
Up to 99 hr. 59 min. 59 sec.
-10°C to +40°C, ±2°C
Benchtop Centrifuge
5 Year Limited
27.2 in.
29.4 in.
14.2 in.
361 mm
27.2 in.
120 kg
1950 w
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1
Microprocessor
4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor
Multifuge
Full Color Touch Screen Interface
Purchase of Thermo Scientific rotor and accessories required for operation
Printed English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity
<64 dB(A) Rotor F15-8x50c; 14500 RPM
Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options
No
ISO 14971, ISO 13485, ISO 9001
Option to count up or down
No
690 x 746 x 361 mm
690 mm
746 mm
33.9 in.
861 mm
690 mm
220/240 V
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services