Learn More
Thermo Scientific™ Multifuge X4 and X4R Pro Centrifuges
High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.
8440.00 € - 19470.00 €
Specifications
Controller Type | Microprocessor |
---|---|
Product Line | Multifuge |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Profile (Acceleration/Braking) | Choices of 9 Accel/10 Decel Rates |
Product Code | Brand | Description | Voltage | Rotor Included | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Voltage | Rotor Included | Price | Quantity & Availability | |||
16370718
|
Thermo Scientific™
75009500 |
Multifuge X4 Pro-MD 208-240V 50/60Hz | 208/240 V | No |
8595.00 €
1 unit |
Estimated Shipment: 17-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16320728
|
Thermo Scientific™
75009515 |
Multifuge X4R Pro-MD 220-240V 50Hz / 230V 60Hz | 220V-240V / 230V | No |
13700.00 €
1 unit |
Estimated Shipment: 21-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16380738
|
Thermo Scientific™
75009900 |
Multifuge X4 Pro 208-240V 50/60Hz | 208/240 V | No |
8440.00 €
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16330748
|
Thermo Scientific™
75009915 |
Multifuge X4R Pro 220-240V 50Hz/230V 60Hz | 220/240 V | No |
13500.00 €
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16390748
|
Thermo Scientific™
75016058 |
Multifuge X4 Pro-MD 220V-240V 50Hz/230V 60Hz, TX-1000 Blood Tube Package | 208/240 V | Yes |
14730.00 €
1 unit |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16350758
|
Thermo Scientific™
75016066 |
Multifuge X4R Pro 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | 220/240 V | Yes |
19470.00 €
1 unit |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16360758
|
Thermo Scientific™
75016067 |
Multifuge X4 Pro 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | 208/240 V | Yes |
14525.00 €
1 unit |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16350768
|
Thermo Scientific™
75016077 |
Multifuge X4 Pro, 220V-240V 50Hz/230V 60Hz, TX-750 Cell Culture Package | 208/240 V | Yes |
13905.00 €
1 unit |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16390768
|
Thermo Scientific™
75016081 |
Multifuge X4R Pro-MD, 220V-240V 50Hz/230V 60Hz, TX-750 Blood Tube Package | 220/240 V | Yes |
19055.00 €
1 unit |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16380728
|
Thermo Scientific™
75009615 |
Multifuge X4R Pro-MD 220V 60Hz | 220 V | No |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo Scientific™ Multifuge™ X4 and X4R General Purpose Pro Centrifuges provide high performance and versatility with an easy-to-use, full-color touch screen user interface. The centrifuges make programming easy for quick results and allow easy access to and tracking of all runs, rotor life and centrifuge health. With up to 4L capacity, they allow spinning 196 blood tubes, 40x 50mL conical tubes and 96x 15mL conical tubes. Maximum versatility is achieved with 18 available rotors to choose from and Thermo Scientific™ Auto-Lock™ Rotor Exchange to quickly change between applications.
Available for purchase individually or in convenient application-based packages:
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
- Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
- Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
- Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and minimizes risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany
- Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
- Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
- Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables
- Space saving design with compact dimensions to optimize work area at an ergonomic height
- Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
- Scheduling and compressor on/off capability promotes energy savings
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run*
- Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
- Programs are downloadable and shareable between units
- Front USB port for easier plug in and data transfer
- Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
- Traceable documentation provides audit trail for setting and program changes
- Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
Specifications
Microprocessor | |
Full Color Touch Screen Interface | |
Choices of 9 Accel/10 Decel Rates | |
Up to 99 hr. 59 min. 59 sec. | |
Benchtop Centrifuge |
Multifuge | |
Direct, Brushless Induction Low Profile | |
Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options | |
ISO 14971, ISO 13485, ISO 9001 | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |