Learn More
Sartorius Minisart™ NML Syringe Filters, Sterile
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Brand: Sartorius 17593----------K
141.08 EUR valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Code : 53
Additional Details : Weight : 0.37440kg
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture
Specifications
Red | |
Surfactant-free Cellulose Acetate | |
Sterile | |
Preparation of aqueous liquids | |
Meta acrylate butadiene styrene polymerisate (MBS) | |
Male Luer Lock | |
50/Pk. | |
50°C | |
130 x 100 x 200 mm |
Single-use | |
1.2 μm | |
6.2 cm2 | |
0.15 mL | |
Female Luer Lock | |
Minisart™ | |
ETO-sterile | |
NML Syringe Filter | |
28 mm |