missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.2mL PCR Tube Strips
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers.
141.00 € - 299.00 €
Specifications
Certifications/Compliance | Human DNA, RNase, DNase, endotoxins free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 250 Case |
Material | Polypropylene |
No. of Wells | 96 |
Product Code | Brand | Color | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Type | Price | Quantity & Availability | ||||
12104092
|
Fisherbrand™
14230210 |
Natural | Domed Cap |
232.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12114092
|
Fisherbrand™
14230211 |
Red | Domed Cap |
210.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12124092
|
Fisherbrand™
14230212 |
Blue | Domed Cap |
252.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12134092
|
Fisherbrand™
14230213 |
Green | Domed Cap |
210.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12144092
|
Fisherbrand™
14230214 |
Yellow | Domed Cap |
210.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12179770
|
Fisherbrand™
14230215 |
Natural | Flat Cap |
299.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12154092
|
Fisherbrand™
14230216 |
Red | Flat Cap |
241.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12164092
|
Fisherbrand™
14230217 |
Blue | Flat Cap |
250.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12174092
|
Fisherbrand™
14230218 |
Green | Flat Cap |
241.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12184092
|
Fisherbrand™
14230219 |
Yellow | Flat Cap |
241.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11849241
|
Fisherbrand™
14230220 |
Natural | Not Included |
172.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12104102
|
Fisherbrand™
14230221 |
Red | Not Included |
141.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12519656
|
Fisherbrand™
14230222 |
Blue | Not Included |
141.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12114102
|
Fisherbrand™
14230223 |
Green | Not Included |
141.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12124102
|
Fisherbrand™
14230224 |
Yellow | Not Included |
141.00 €
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Available with flat cap strips, domed cap strips, or without cap strips
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
Specifications
Human DNA, RNase, DNase, endotoxins free | |
250 Case | |
96 | |
Thin Wall 8-Strip PCR Tube |
0.2 mL | |
Polypropylene | |
Strip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 0.2mL PCR Tube Strips