missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.2mL PCR Tube Strips

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers.

Brand:  Fisherbrand™ 14230219

214.26 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.


 View more versions of this product

Product Code. 12184092

  • 241.00 € / Pack of 250

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers

  • 0.25mL maximum tube volume when capped
  • Strips of eight tubes
  • Can be cut into individual tubes
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene
  • Available with flat cap strips, domed cap strips, or without cap strips

Certifications

Certified RNase-, DNase-, DNA- and pyrogen-free

Specifications

Specifications

Human DNA, RNase, DNase, endotoxins free
0.2 mL
0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications
Flat Cap
Strip
Yellow
250 Case
Polypropylene
96
Thin Wall 8-Strip PCR Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 0.2mL PCR Tube Strips > Flat cap strips; Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.