missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 0.5mL Flat-Cap PCR Tubes
With integral snap shut cap
49.25 € - 55.65 €
Specifications
Certifications/Compliance | RNase, Dnase and human DNA free |
---|---|
Volume (Metric) | 0.5 mL |
Quantity | 1000 Case |
For Use With (Equipment) | 0.5mL thermal cycler blocks and can be used in PCR and sample storage applications |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12144082
|
Fisherbrand™
14230204 |
Yellow |
50.75 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12124152
|
Fisherbrand™
14230203 |
Green |
49.25 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12114152
|
Fisherbrand™
14230202 |
Blue |
50.75 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12194142
|
Fisherbrand™
14230200 |
Natural |
55.65 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12104152
|
Fisherbrand™
14230201 |
Red |
55.65 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Suitable for 0.5mL thermal cycler blocks
- 0.6mL maximum volume when closed
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
Specifications
RNase, Dnase and human DNA free | |
1000 Case | |
Polypropylene | |
Tube |
0.5 mL | |
0.5mL thermal cycler blocks and can be used in PCR and sample storage applications | |
Flat | |
Thin Wall PCR Tube |