missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 0.5mL Flat-Cap PCR Tubes

With integral snap shut cap

Brand:  Fisherbrand™ 14230204

48.21 EUR valid until 2025-12-31
Use promo code "24367" to get your promotional price.


 View more versions of this product

Product Code. 12144082

  • 52.30 € / Pack of 1000

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Suitable for 0.5mL thermal cycler blocks
  • 0.6mL maximum volume when closed
  • Thin-wall design
  • Cleanroom produced
  • Virgin polypropylene

Specifications

Specifications

RNase, Dnase and human DNA free
0.5 mL
0.5mL thermal cycler blocks and can be used in PCR and sample storage applications
Flat Cap
Thin Wall PCR Tube
Yellow
1000 Case
Polypropylene
Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ 0.5mL Flat-Cap PCR Tubes > Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.