Learn More
Thermo Scientific™ 0129 Discs
Differentiate Vibrios from other Gram-negative rods using these diagnostic discs.
Brand: Thermo Scientific™ DD0015T
Description
Differentiate vibrios from other Gram-negative rods using Thermo Scientific™ Oxoid™ 0129 Discs. The test exploits the sensitivity of vibrios to the vibrio static agent 0129 (2,4-Diamino-6,7-di-iso-propylpteridine phosphate)1. 0129 Discs are of great value in differentiating vibrios from other Gram-negative rods and particularly from aeromonads, which are characteristically resistant to 0129. The degree of sensitivity of vibrios to 0129 can also be used as a diagnostic feature in differentiation of Vibrio species.
50 Discs/Cartridge.
Specifications
2°C to 8°C | |
Vibrio species, Gram-negative rods | |
O129 Disc | |
150μg |
150 μg | |
Disk, Cartridge | |
50 Discs/Cartridge |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
6245713 | Certificate of Analysis | 10/04/2025 | DD0015T |
6224259 | Certificate of Analysis | 26/02/2025 | DD0015T |
3784225 | Certificate of Analysis | 15/02/2024 | DD0015T |
3701625 | Certificate of Analysis | 22/12/2023 | DD0015T |
3566541 | Certificate of Analysis | 06/12/2022 | DD0015T |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.