missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
GREENER_CHOICE

These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.

Brand:  Labcon™ 3016-873-000-9

24.87 EUR valid until 2024-12-31
Use promo code "21938" to get your promotional price.


 View more versions of this product

Product Code. 16664002

  • 26.70 € / Pack of 500
Estimated Shipment: 17-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ultra high centrifuging to 40,000 x G
  • If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Packaged in resealable bags
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Snap
40,000 RCF
1.5 mL
Polypropylene Resin
500/Pk.
Protease, Human DNA, ATP, RNase/DNase, and Endotoxin-free
SuperSpin™
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Autoclavable
Orange
Centrifugation
500 Bags/Pk., 10 Pk./Cs.
Non-sterile
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers