missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ 1.5 mL SuperSpin™ Microcentrifuge Tubes
GREENER_CHOICE

These microcentrifuge tubes include flat, easy-open attached snap caps, side graduations, and a frosted writing surface.

22.78 € - 95.90 €

Specifications

Max. RCF 40,000 RCF
Autoclavable Autoclavable
Capacity (Metric) 1.5 mL
Material Polypropylene Resin
For Use With (Application) Centrifugation
View More Specs

Products 10
Product Code Brand Cap Style Certifications/Compliance Color Sterility Price Quantity & Availability  
Product Code Brand Cap Style Certifications/Compliance Color Sterility Price Quantity & Availability  
16634002
GREENER_CHOICE
View Documents
Labcon™
3016-870-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Natural Non-sterile
27.45 €
Pack of 500
In Stock
to see stock.
Edge
Add to basket
 
16644002
GREENER_CHOICE
View Documents
Labcon™
3016-871-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Amber Non-sterile
28.25 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
16654002
GREENER_CHOICE
View Documents
Labcon™
3016-872-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Yellow Non-sterile
22.78 €
Pack of 500
Estimated Shipment: 31-01-2025
to see stock.
Add to basket
 
16664002
GREENER_CHOICE
View Documents
Labcon™
3016-873-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Orange Non-sterile
35.75 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
16674002
GREENER_CHOICE
View Documents
Labcon™
3016-874-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Red Non-sterile
35.75 €
Pack of 500
Estimated Shipment: 07-02-2025
to see stock.
Add to basket
 
16684002
GREENER_CHOICE
View Documents
Labcon™
3016-877-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Blue Non-sterile
35.75 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
16694002
GREENER_CHOICE
View Documents
Labcon™
3016-878-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Green Non-sterile
35.75 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
16604012
GREENER_CHOICE
View Documents
Labcon™
3016-879-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity Assorted Non-sterile
34.20 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
17537886
View Documents
Labcon™
3016-345-000-9
Snap ISO 9001:2015, FDA CFR21 GMP, USP Class VI Clear Sterile
95.90 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
17547886
View Documents
Labcon™
3016-876-000-9
Extra Large Snap ISO 9001:2015, FDA CFR21 GMP, USP Class VI Purple Non-sterile
35.75 €
Pack of 500
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
Description

Description

  • Ultra high centrifuging to 40,000 x G
  • If sterile, validated Sterilization (ISO 11137) for use in Research and Medical Labs
  • Packaged in resealable bags
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

40,000 RCF
1.5 mL
Centrifugation
500 Bags/Pk., 10 Pk./Cs.
Yes
Autoclavable
Polypropylene Resin
500/Pk.
SuperSpin™
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.