missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ 1 mL Graduated LDPE Pasteur Pipette
Pasteur pipette for simple and safe liquid measurement and transfer.
Brand: Wheaton™ 711117S/10
185.25 EUR valid until 2024-12-31
Use promo code "23259" to get your promotional price.
This item is not returnable.
View return policy
Description
- For liquid transfer
- Designed to ensure safe sample transfer
Specifications
Not Autoclavable | |
No | |
4.5 mm | |
LDPE | |
43.5 μL | |
Molded | |
10/Pk | |
150 mm |
3.5 mL | |
CE Marked | |
150 x 4.5 mm | |
Sterile | |
Yes | |
Bulb | |
1 mL | |
Single-use |