missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
Brand: Hamilton™ CAL81616
This item is not returnable.
View return policy
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 10 mL.
Specifications
Autoclavable | |
No Needle Included | |
0.695 in. | |
17.7 mm | |
239°F | |
50°F | |
10°C | |
10 mL | |
Removable |
PTFE | |
0.574 in. | |
14.6 mm | |
Gas Tight Syringe | |
115°C | |
1010 RN | |
1 | |
No Needle Included |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 10 mL 1000 Series Gas Tight Syringe > Needle Gauge: None, Point Style: None, Connection Type: RN
Spot an opportunity for improvement?Share a Content Correction