missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 10 mL 1000 Series Gas Tight Syringe
The 1000 Series syringes offer a mid-volume Gas Tight solution.
335.00 € - 667.00 €
Specifications
Diameter (English) Inner | 0.574 in. |
---|---|
Diameter (English) Outer | 0.695 in. |
Diameter (Metric) Inner | 14.6 mm |
Diameter (Metric) Outer | 17.7 mm |
Product Type | Gas Tight Syringe |
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Needle Point Style | Connection Type | Price | Quantity & Availability | |||
17884392
|
Hamilton™
CAL81617 |
No Needle Included | No Needle Included | Luer Tip |
335.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17844322
|
Hamilton™
CAL81630 |
22 G | Sharp, Bevel, Curved, Non-coring | Luer Tip, Cemented |
451.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17854322
|
Hamilton™
CAL81620 |
22 G | Blunt | Luer Tip, Cemented |
391.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17864392
|
Hamilton™
CAL81616 |
No Needle Included | No Needle Included | Removable |
343.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17834212
|
Hamilton™
CAL82521 |
22 G | Sharp, Bevel, Curved, Non-coring | Sample Lock |
544.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17844202
|
Hamilton™
CAL81656 |
No Needle Included | No Needle Included | Luer Lock |
667.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- This syringe series boasts a variety of termination and needle options, providing exceptional versatility and adaptability.
- Dispenses volumes up to 10 mL.
Specifications
0.574 in. | |
14.6 mm | |
Gas Tight Syringe | |
10°C | |
10 mL |
0.695 in. | |
17.7 mm | |
50°F | |
1 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hamilton™ 10 mL 1000 Series Gas Tight Syringe