missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Brass and Stainless Steel Test Sieve, 100 mm dia.

Full height test sieves offer all types of laboratory sampling and particle size analysis. Endecotts™ Brass and Stainless Steel Test Sieves, 100 mm dia. comply with ISO 3310-1 / BS410 standards.

Brand:  Endecotts™ 100BIW.425

 View more versions of this product

Product Code. 12964245

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Precision frame constructed of Brass (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)
Specifications

Specifications

1Each
Test Sieve
Brass
100 mm
Stainless Steel
425 μm
ISO 3310-1 & 2 requirements, ASTM, BSI
For all types of laboratory sampling and particle size analysis
Brass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.