missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ 100 mm Diameter Stainless Steel Frame and Wire Mesh Test Sieves
Click to view available options
Pore Size:
32 μm
53 μm
1 mm
1.1 mm
125 μm
2 mm
250 μm
2.8 mm
355 μm
425 μm
4.75 mm
600 μm
9.5 mm
Unit Size:
Each
Description
- Made with only the highest quality materials, available in diameter sizes of 38, 100, 150, 200, 250, 300, 315, 350, 400 or 450 mm as well as in 3, 8, 12 or 18 inches.
- Precision frame (ensures consistent nestability)
- Precise aperture (in accordance with ISO 3310-1, ASTM E11 or other specifications)
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 425 μm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310-1 & 2 requirements, ASTM, BSI |
| Material | Stainless Steel |
| For Use With (Application) | For all types of laboratory sampling and particle size analysis |
| Diameter (Metric) Outer | 100 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction