missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Seal, Black, Center hole, 10-425 thread, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 10 15 1328
494.50 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 10mm
- PP
- Screw Cap
- Center hole
- 10-425 thread
- Combination Seal
- Polypropylene caps are chemically inert and suitable for most chromatography applications
Specifications
Silicone/PTFE | |
Blue, White, Black | |
Polypropylene | |
GC, HPLC | |
Screw Cap |
7 mm | |
10 mm | |
Yes | |
1.5 mm | |
10-425 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction