missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Glass Crimp Top Vials

Use these 11 mm clear glass vials with snap caps or aluminum crimp seal closures.

Brand:  Thermo Scientific™ C4011-1

 View more versions of this product

Product Code. 11915713

This item is not returnable. View return policy

Description

Description

Use Thermo Scientific™ 11 mm Glass Crimp Top Vials with aluminum crimp seal closures. These high-quality 11 mm glass vials are 2 mL, 12 x 32 mm and fit most brands of autosamplers. Made of superior quality 33 expansion borosilicate clear (Type 1, Class A), they meet all requirements of US, EU, JPN Pharmacopia. Choose from Thermo Scientific™, Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Choose the right vial for your needs
  • Easy-to-fill wide neck opening vials require 6mm diameter micro-inserts
  • Identify sample and volume with graduated, write-on patch provided on certain vials
  • Get maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
  • Obtain optimal recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)

Select the insert for your sample

  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Precision point inserts minimize residual sample loss
  • Pulled point inserts are an economical choice for noncritical applications

Autosampler compatibility*

Compatible with most HPLC and GC autosamplers

*See the Columns and Consumables Catalog for list of autosampler compatibility.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Target LoVial, 2mL Clear Glass Vial
12 mm
12 mm
2 mL
1.8 mL
2 mL
32 mm
Crimp Top Vial
No
11 mm
Clear
Glass
<170μL
Flat Bottom
Crimp Cap
100
11 mm
1.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 11 mm Glass Crimp Top Vials > Clear Glass; 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.