missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 120 L Pole Bag Holder

120 L Pole Bag Holder with lid. When operated manually, lid remains open on its own.

Brand:  Gilac™ G619022

 View more versions of this product

Product Code. 15932884

  • 163.00 € / Each
Estimated Shipment: 04-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 120 L pole bag holder with lid
  • When operated manually, lid remains open on its own
  • May also be opened and closed normally using the pedal
  • The pedal also prevents contamination
  • Pole bag holder equipped with 2 wheels to make it easier to move. 2 additional wheels are available as an option
  • Bag very easy to remove and put back
  • The straight handle, at the back, enables it to fit against the wall
  • Lid available in 5 colors, suitable for selective sorting
  • Pole bag holder with lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid)
  • Pole bag holder delivered to be assembled
Specifications

Specifications

Bag Holder
120 L
Reusable
HDPE
640 x 500 x 970 mm
640 mm
500 mm
970 mm
6.3 kg
Not Autoclavable
Blue
Bin Bags
Non-sterile
2.1 ft.
1.6 ft.
3.2 ft.
13.9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.