missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ 120 L Pole Bag Holder
120 L Pole Bag Holder with lid. When operated manually, lid remains open on its own.
163.00 €
Specifications
Product Type | Bag Holder |
---|---|
Autoclavable | Not Autoclavable |
Capacity (Metric) | 120 L |
Disposable | Reusable |
For Use With (Equipment) | Bin Bags |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15942884
|
Gilac™
G619041 |
White |
163.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
15932884
|
Gilac™
G619022 |
Blue |
163.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- 120 L pole bag holder with lid
- When operated manually, lid remains open on its own
- May also be opened and closed normally using the pedal
- The pedal also prevents contamination
- Pole bag holder equipped with 2 wheels to make it easier to move. 2 additional wheels are available as an option
- Bag very easy to remove and put back
- The straight handle, at the back, enables it to fit against the wall
- Lid available in 5 colors, suitable for selective sorting
- Pole bag holder with lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid)
- Pole bag holder delivered to be assembled
Specifications
Bag Holder | |
120 L | |
Bin Bags | |
Non-sterile | |
2.1 ft. | |
1.6 ft. | |
3.2 ft. | |
13.9 lb. |
Not Autoclavable | |
Reusable | |
HDPE | |
640 x 500 x 970 mm | |
640 mm | |
500 mm | |
970 mm | |
6.3 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title