missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ 1250μL Universal Pipette Tips
Matrix compatible tips in clear color
550.00 € - 595.00 €
Specifications
Volume (Metric) | 1250 μL |
---|---|
Sterility | Non-sterile |
Color | Clear |
Autoclavable | Autoclavable |
Certifications/Compliance | RNase, DNase-free |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
13107664
|
Axygen™
MTX-1250-C-R |
Rack |
550.00 €
Pack of 3456 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
12531308
|
Axygen™
MTX-1250-C |
Bulk |
595.00 €
Pack of 5000 |
Estimated Shipment: 12-02-2025
Log in to see stock. |
|||||
Description
- Matrix-style tips fits Matrix Impact™ and Impact2™ brand pipettors
- Maxymum Recovery™ tips allows complete retrieval of precious samples
- Optimized tip bevel reduces sample hang-up and improves pipetting accuracy
- Presterilized tips are exposed to e-beam radiation for complete security without degrading the plastic or performance
- Volume range: 15 to 1250μL
- Available in bulk or racked formats
Specifications
1250 μL | |
Clear | |
RNase, DNase-free | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Matrix™ Impact™ Pipette |